Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 MODII HDR DRST UNSHRD .100

  • Mfr # 87346-4

  • Zoro # G100940302


product price: $24.65
/ea
Sold in multiples of 4 for $98.60

Key Features

Color
Black
Hole Center to Center
2.54 mm
Features
Unshrouded
Connection Material
Phosphor Bronze
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87346-4
Zoro #
G100940302
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Hole Center to Center
2.54 mm
Features
Unshrouded
Connection Material
Phosphor Bronze
Material
Nylon
Terminal Type
Through Hole - Solder
Number of Rows
2
Number of Contacts
50
Contact Finish
Gold Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.