Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 PLUG RA/MS STD

  • Mfr # 205869-1

  • Zoro # G901041758


product price: $53.95
/ea
Sold in multiples of 7 for $377.65

Key Features

Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Material
Glass-Filled Nylon, Glass-Filled PBT
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205869-1
Zoro #
G901041758
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Material
Glass-Filled Nylon, Glass-Filled PBT
Finish
Zinc Plated
Color
Black
Current Rating
6 A
Contact Finish
Gold Flash
Terminal Finish
Tin-Lead
Connector Type
Plug
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.77 mm
Number of Rows
3
Number of Contacts
50
Flammability Rating
UL 94 V-0
Connection Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.