
50P AMPMODU II STIFT LEI
Mfr # 5-826647-0
Zoro # G901042281
product price: $15.45
/ea
Sold in multiples of 1800 for $27,810.00
Key Features
Type
Breakaway
Color
Green
Material
Thermoplastic
Contact Finish
Gold Plated
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-826647-0
Zoro #
G901042281
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Type
Breakaway
Color
Green
Material
Thermoplastic
Contact Finish
Gold Plated
Terminal Type
Through Hole
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated; Tin over Nickel
Number of Contacts
50
Number of Rows
1
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.