Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

528-AG11D-ESL-LF=500 DIP GF/SN

  • Mfr # 2-1571551-9

  • Zoro # G501042131


product price: $3.59
/ea
Sold in multiples of 25 for $89.75

Key Features

Max. Temp.
105°C
Application
Signal
Series
Economy
Length
1.4 in
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1571551-9
Zoro #
G501042131
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
1.4 in
Contact Plating Thickness
25 µin

Details

Item
Socket
Max. Temp.
105°C
Application
Signal
Series
Economy
Material
Thermoplastic
Color
Black
Terminal Finish
Tin Plated
Hole Center to Center
2.54 mm
Connection Material
Beryllium Copper
Number of Contacts
28
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Flash
Current Rating
3 A
Contact Type
Pin
Terminal Type
Through Hole
Number of Rows
2
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.