5MM POWER KEY 6P PLUG HSG YELL

  • Mfr # 3-1376393-4

  • Zoro # G600956278


product price:  $0.53
/ea
Sold in multiples of 161 for $85.33

Key Features

Number of Rows
2
Width
0.638 in
Application
Power, Signal
Material
Nylon
Height
15.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1376393-4
Zoro #
G600956278
UPC #
-
Country of Origin
China

Dimensions

Width
0.638 in
Height
15.8 mm
Length
20 mm
Max. Insulation Dia.
0.122 in

Details

Item
Housing
Number of Rows
2
Application
Power, Signal
Material
Nylon
For Use With
Receptacle Housing
Color
Yellow
Standards
CSA Certified; UL E28476; UL Recognized
Hole Center to Center
5 mm
Terminal Type
Crimp
Number of Contacts
6
Max. Temp.
105°C
Connection Material
Copper Alloy
Current Rating
10 A
Contact Type
Receptacle
Connector Terminates To
Wire & Cable
Max. Voltage
300V AC
Flammability Rating
UL 94 V-0

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.