Zoro Homepage

5MM POWER KEY CONN REC CONT L

  • Mfr # 1376347-1

  • Zoro # G401052506


product price: $0.10
/ea
Sold in multiples of 5000 for $500.00

Key Features

Type
Socket
Min. Single Wire Size
20 AWG
Max. Voltage
300V AC
Maximum Voltage
300 V AC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1376347-1
Zoro #
G401052506
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
20 AWG
Max. Single Wire Size
16 AWG
Contact Plating Thickness
0.25 µm
Minimum Single Wire Size
20 AWG
For Minimum Wire Size - Solid
20 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Connector
Type
Socket
Max. Voltage
300V AC
Maximum Voltage
300 V AC
Application
Power
Current
8 A
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Contact Type
Socket
Terminal Type
Crimp
Number of Rows
2
Contact Finish
Pre-Tin Plated
Current Rating
8 A
Connector Terminates To
Printed Circuit Board
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.