
5P UN-MNL STECKGEH
Mfr # 926299-3
Zoro # G801040073
product price: $1.15
/eaSold in multiples of 77 for $88.55
Key Features
Number of Rows
1
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926299-3
Zoro #
G801040073
UPC #
-
Country of Origin
China
Details
Item
Housing
Number of Rows
1
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Natural
Max. Voltage
600V AC
Number of Contacts
5
Max. Temp.
125°C
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Contact Type
Pin
Terminal Type
Crimp
Hole Center to Center
6.35 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.