Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 POS SQ GRID METRIMATE-PLUG

  • Mfr # 207152-1

  • Zoro # G601038034


product price: $3.19
/ea
Sold in multiples of 26 for $82.94

Key Features

Wire Connector Style
Square Grid
Type
Plug
Color
Black
Insulation Material
Nylon
Max. Voltage
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207152-1
Zoro #
G601038034
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Wire Connector Style
Square Grid
Type
Plug
Color
Black
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Maximum Operating Temperature
130 Degrees C
Number of Ports
6
UL 94 Flammability Rating
V-0
Max. Temp.
130°C
Features
Panel Mount Feature
Connector Type
Plug
Material
Nylon
Wire Type
Discrete; Stranded
For Use With
Header; Receptacle Housing
Number of Rows
3
Contact Type
Socket
Number of Contacts
6
Hole Center to Center
5 mm
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.