
6 SDL FERRULE BULK PKG
Mfr # 520435-1
Zoro # G500941305
product price:Â $4.15
/ea
Sold in multiples of 55 for $228.25
Key Features
Color
Smoke Gray
Standards
UL, CSA
Material
Copper; Polycarbonate
Cable Size
0.211 to 0.225 in
Finish
Bright
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
520435-1
Zoro #
G500941305
UPC #
-
Country of Origin
United States
Dimensions
Cable Size
0.211 to 0.225 in
Details
Item
Ferrule
Color
Smoke Gray
Standards
UL, CSA
Material
Copper; Polycarbonate
Finish
Bright
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.