
609-2431=FSKT IDC S 24 SR
Mfr # 9-1437020-4
Zoro # G501045194
product price: $2.75
/eaSold in multiples of 23 for $63.25
Key Features
For Use With
Female Socket Connector
Color
Blue
Length
34.85 mm
Material
Glass-Filled Thermoplastic
Number of Contacts
24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-1437020-4
Zoro #
G501045194
UPC #
-
Country of Origin
Mexico
Dimensions
Length
34.85 mm
Details
For Use With
Female Socket Connector
Color
Blue
Material
Glass-Filled Thermoplastic
Number of Contacts
24
Type
Strain Relief
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.