Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

622-2030LF=FSKT IDC S 20 30AU

  • Mfr # 2-1658527-3

  • Zoro # G901041833


product price: $2.65
/ea
Sold in multiples of 26 for $68.90

Key Features

Max. Temp.
125°C
Application
Signal
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1658527-3
Zoro #
G901041833
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
125°C
Application
Signal
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Color
Blue
Connector Type
Receptacle
Contact Finish
Gold Plated
Current Rating
1 A
Number of Contacts
20
Connector Terminates To
Wire & Cable
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.