
62.POS.MIXED REC.HSG
Mfr # 3-1418883-1
Zoro # G100956440
product price: $15.29
/eaSold in multiples of 5 for $76.45
Key Features
Color
Blue
Height
44 mm
Length
4.744 in
Width
1.811 in
Material
Glass-Filled PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1418883-1
Zoro #
G100956440
UPC #
-
Country of Origin
Czechia
Dimensions
Height
44 mm
Length
4.744 in
Width
1.811 in
Details
Color
Blue
Material
Glass-Filled PBT
Features
Hybrid Connector; Sealable; Terminal Position Assurance
Application
Signal
Flammability Rating
UL 94 HB
Number of Contacts
62
Hole Center to Center
4 mm; 5 mm
Max. Voltage
36V DC
IP Rating
IP69K, IP67
Max. Temp.
120°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.