Zoro Homepage

636-2041LF FEM SOCKT LEAD FREE

  • Mfr # 1658528-4

  • Zoro # G901037157


product price: $4.89
/ea
Sold in multiples of 15 for $73.35

Key Features

Type
Receptacle
Color
Black
Application
Signal
Current
1 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658528-4
Zoro #
G901037157
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
15 µin

Details

Item
Connector
Type
Receptacle
Color
Black
Application
Signal
Current
1 A
Maximum Operating Temperature
125 Degrees C
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Max. Temp.
125°C
Terminal Type
Insulation Displacement Crimp
Current Rating
1 A
Number of Rows
2
Contact Finish
Gold Plated
Number of Contacts
20
Connector Terminates To
Wire & Cable
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.