Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64 A/L UNIV HDR HSG

  • Mfr # 1-499726-2

  • Zoro # G800956047


product price: $3.89
/ea
Sold in multiples of 500 for $1,945.00

Key Features

Number of Rows
2
Material
Thermoplastic
Color
Black
Application
Signal
Height
13.94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-499726-2
Zoro #
G800956047
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm

Details

Item
Connector
Number of Rows
2
Material
Thermoplastic
Color
Black
Application
Signal
Current Rating
1 A
Max. Voltage
250V AC
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Contact Type
Pin
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
Number of Contacts
64
Connector Terminates To
Printed Circuit Board
Connector Type
Header
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.