Zoro Homepage

64 NOVO MIL/CTR 15DP LEAD FREE

  • Mfr # 1-1658621-2

  • Zoro # G401041692


product price: $3.69
/ea
Sold in multiples of 50 for $184.50

Key Features

Number of Rows
2
Material
Thermoplastic
Height
15.16 mm
Standards
CSA Certified; UL E28476; UL Recognized
Length
85.85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1658621-2
Zoro #
G401041692
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
15.16 mm
Length
85.85 mm
Width
0.2949 in
Min. Single Wire Size
28 AWG
Max. Insulation Dia.
0.94 mm
Contact Plating Thickness
0.38 µm
Max. Single Wire Size
26 AWG

Details

Item
Connector
Number of Rows
2
Material
Thermoplastic
Standards
CSA Certified; UL E28476; UL Recognized
Application
Signal
Color
Black
Terminal Finish
Tin Plated
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC
Current Rating
1 A
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Connector Terminates To
Wire & Cable
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Contact Type
Socket
Number of Contacts
64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.