Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

68 50SR R/A RCPT ASSY RDSN L/F

  • Mfr # 5787170-7

  • Zoro # G601044158


product price: $9.99
/ea
Sold in multiples of 16 for $159.84

Key Features

Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Color
Black
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5787170-7
Zoro #
G601044158
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Color
Black
Material
Thermoplastic
Finish
Nickel Over Copper
Connector Type
Receptacle
Number of Rows
2
Flammability Rating
UL 94 V-0
Current Rating
1 A
Terminal Finish
Tin-Lead
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Number of Contacts
68
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.27 mm
Terminal Type
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.