6ESRM-3=F6920

  • Mfr # 1609133-3

  • Zoro # G400983092


product price: $3.65
/ea
Sold in multiples of 30 for $109.50

Key Features

Input Connector Style
Receptacle, Male"
Voltage (Max)
250 VAC
Output Type
1/4" Faston
Input Connector Type
IEC 60320/C-14
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1609133-3
Zoro #
G400983092
UPC #
-
Country of Origin
United States

Details

Input Connector Style
Receptacle, Male"
Voltage (Max)
250 VAC
Output Type
1/4" Faston
Input Connector Type
IEC 60320/C-14
Current Rating
15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.