Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6EXP=F7307 S0

  • Mfr # 6609060-6

  • Zoro # G500985125


product price: $42.89
/ea
Sold in multiples of 2 for $85.78

Key Features

Filter Type
Power Line
Filtered
Yes
Output Type
PCB Pins .065" Diagonal
Mount Style
Printed Circuit Board
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609060-6
Zoro #
G500985125
UPC #
-
Country of Origin
China

Details

Filter Type
Power Line
Filtered
Yes
Output Type
PCB Pins .065" Diagonal
Mount Style
Printed Circuit Board
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.3
Current Rating (A)
6
Operating Temperature Range (°C)
-10 ° - 40
Voltage (Max) (VAC)
250
Input Type
PCB Pins .065" Diagonal
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.