Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.6FHR04H.160.S.GIG.08/Sn.ST.NSYes

  • Mfr # 1-5316077-1

  • Zoro # G901040577


product price: $11.69
/ea
Sold in multiples of 10 for $116.90

Key Features

Max. Temp.
85°C
Series
Free Height
Height
0.157 in
Material
High Temperature Thermoplastic
Connection Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5316077-1
Zoro #
G901040577
UPC #
-
Country of Origin
China

Dimensions

Height
0.157 in

Details

Item
Connector
Max. Temp.
85°C
Series
Free Height
Material
High Temperature Thermoplastic
Connection Material
Copper Alloy
Terminal Type
Surface Mount
Features
With Boss and Grounding Contact
Connector Type
Receptacle
Hole Center to Center
0.6 mm
Number of Contacts
160
Flammability Rating
UL 94 V-0
Contact Type
Socket
Number of Rows
2
Current Rating
0.5 A
Contact Finish
Gold, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.