Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 15 A, 300 V, 14 AWG, Pin Termination

  • Mfr # 1546927-6

  • Zoro # G500973696


product price: $2.25
/ea
Sold in multiples of 70 for $157.50

Key Features

Number of Rows
1
Termination Style
Pin
Current
15 A
Maximum Voltage
300 V
Center Spacing
0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546927-6
Zoro #
G500973696
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
Overall Length
1.997 in
Screw Size
M3

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
15 A
Maximum Voltage
300 V
Center Spacing
0.325 in
Color
Black
Number of Positions
6
Screw Plating Material
Nickel
Barrier Strip Style
Tri-Barrier
Top Hardware
Wire Clamp Combo Head
Housing Material
PBT
Mounting Insert
Without
Screw Material
Steel
Operating Temperature Range
-40 to 120°C
UL Flammability Rating
UL 94V-0
Mounting Angle
Vertical
Terminal Plating Material
Tin
Connector & Contact Terminates To
Printed Circuit Board
Screw Head Type
Combo Phil-Slot
Terminal Material
Brass
Number of Levels
1
Block Style
Open Bottom with Standoffs

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.