
6P FOB SMD W/ LATCH P&P MM VALUE LINE
Mfr # 7-2823056-6
Zoro # G401039514
product price: $0.78
/eaSold in multiples of 150 for $117.00
Key Features
Max. Voltage
100V DC
Max. Temp.
85°C
Height
0.27 in
Color
Black
For Use With
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-2823056-6
Zoro #
G401039514
UPC #
-
Country of Origin
Germany
Dimensions
Height
0.27 in
Length
12.2 mm
Details
Item
Connector
Max. Voltage
100V DC
Max. Temp.
85°C
Color
Black
For Use With
Printed Circuit Board
Material
Polyamide
Features
With Vacuum Tape
Terminal Type
Surface Mount
Connection Material
Copper Alloy
Hole Center to Center
1.27 mm
Contact Type
Socket
Number of Contacts
6
Flammability Rating
UL 94 V-0
Connector Type
Female-on-Board
Contact Finish
Tin over Nickel
Terminal Finish
Tin over Nickel
Current Rating
1.4 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.