Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6P MOD 1 SHROUDED HEADER ST TIN PLTD

  • Mfr # 280611-1

  • Zoro # G901041901


product price: $0.95
/ea
Sold in multiples of 95 for $90.25

Key Features

Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Color
Green
Features
Shrouded
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280611-1
Zoro #
G901041901
UPC #
-
Country of Origin
Poland

Details

Item
PCB Mount Header
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Color
Green
Features
Shrouded
Material
Polycarbonate
Connection Material
Brass
Hole Center to Center
3.96 mm
Contact Type
Pin
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Number of Contacts
6
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.