Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6P PLUG VAL-U-LOK V2 FH BLUE

  • Mfr # 2029096-6

  • Zoro # G300956400


product price: $0.20
/ea
Sold in multiples of 450 for $90.00

Key Features

Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Color
Blue
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2029096-6
Zoro #
G300956400
UPC #
-
Country of Origin
United States

Dimensions

Height
11.6 mm
Width
0.937 in
Length
13.8 mm

Details

Item
Connector
Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Color
Blue
Application
Power
Contact Type
Pin
Number of Contacts
6
Max. Voltage
600V AC
Connector Type
Plug
Max. Temp.
105°C
Hole Center to Center
4.2 mm
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.