Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6P POS-LOCK BU GEH

  • Mfr # 926330-3

  • Zoro # G501039278


product price: $0.68
/ea
Sold in multiples of 120 for $81.60

Key Features

Material
Glass-Filled Polyamide
Color
Natural
Number of Contacts
6
Hole Center to Center
9.1 mm
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926330-3
Zoro #
G501039278
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Housing
Material
Glass-Filled Polyamide
Color
Natural
Number of Contacts
6
Hole Center to Center
9.1 mm
Insulated
No
Max. Temp.
105°C
Terminal Type
Receptacle
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.