Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6P RCPT VAL-U-LOK V2 BLUE

  • Mfr # 2029097-6

  • Zoro # G100956525


product price: $0.33
/ea
Sold in multiples of 300 for $99.00

Key Features

Number of Rows
2
Material
Nylon
Application
Power
Color
Blue
Height
10.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2029097-6
Zoro #
G100956525
UPC #
-
Country of Origin
United States

Dimensions

Height
10.8 mm
Length
0.543 in
Width
0.787 in

Details

Item
Connector
Number of Rows
2
Material
Nylon
Application
Power
Color
Blue
Standards
CSA Certified; UL E28476; UL Recognized
Connector Terminates To
Wire & Cable
Contact Type
Socket
Connector Type
Receptacle
Max. Voltage
600V AC
Hole Center to Center
4.2 mm
Number of Contacts
6
Max. Temp.
105°C
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.