Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6PCV-05-006=6PCV ASSEMBLY

  • Mfr # 8-1437652-2

  • Zoro # G500984418


product price: $2.19
/ea
Sold in multiples of 38 for $83.22

Key Features

Voltage
300 V, 600 V
Length
1.936 in
Color
Black
Product Type
Barrier Strip
Number of Positions
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1437652-2
Zoro #
G500984418
UPC #
-
Country of Origin
China

Dimensions

Length
1.936 in
Screw Size
6-32

Details

Voltage
300 V, 600 V
Color
Black
Product Type
Barrier Strip
Number of Positions
5
Terminal Plating Material
Tin
UL Flammability Rating
UL 94V-0
Terminal Material
Copper Alloy
Screw Head Type
Combo Phil-Slot
Housing Material
Thermoplastic
Screw Plating Finish
Bright
Wire Range
22 to 12 AWG
Bottom Termination Style
Printed Circuit Pin
Current Rating (Max)
25 A
Connector & Contact Terminates To
Printed Circuit Board
Top Hardware
Wire Clamp Combo Head
Mounting Ears
Without
Barrier Strip Style
Tri-Barrier
Number of Rows
1
Number of Levels
1
Terminal Plating Finish
Bright
Screw Plating Material
Zinc Chromate
Current Rating
25 A, 0.208333333333333
Mounting Insert
Without
Mounting Angle
Vertical
Centerline (Pitch)
.375 in
Screw Material
Steel
Block Style
Open Bottom with Standoffs

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.