6PCV-05-007=0.375 SERIES No 6 TR

  • Mfr # 5-1546158-1

  • Zoro # G300984977


product price:  $2.35
/ea
Sold in multiples of 38 for $89.30

Key Features

Voltage
300 V, 600 V
Length
1.936 in
Color
Black
Terminal Plating Material
Tin
Current Rating (Max)
25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1546158-1
Zoro #
G300984977
UPC #
-
Country of Origin
China

Dimensions

Length
1.936 in
Screw Size
6-32

Details

Voltage
300 V, 600 V
Color
Black
Terminal Plating Material
Tin
Current Rating (Max)
25 A
Top Hardware
Binding Combo Head
Wire Range
22 to 12 AWG
Terminal Material
Copper Alloy
Connector & Contact Terminates To
Printed Circuit Board
Terminal Plating Finish
Bright
Housing Material
Thermoplastic
Number of Rows
1
Mounting Ears
Without
Product Type
Barrier Strip
Screw Plating Material
Zinc Chromate
Mounting Insert
Without
Screw Head Type
Combo Phil-Slot
Number of Levels
1
Centerline (Pitch)
.375 in
Mounting Angle
Vertical
Block Style
Open Bottom with Standoffs
Number of Positions
5
UL Flammability Rating
UL 94V-0
Screw Material
Steel
Barrier Strip Style
Tri-Barrier
Current Rating
0.208333333333333, 25 A
Bottom Termination Style
Printed Circuit Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.