Zoro Homepage

6PCV-14-1205=6PCV ASSEMBLY

  • Mfr # 7-1437653-0

  • Zoro # G200984633


product price: $6.25
/ea
Sold in multiples of 5040 for $31,500.00

Key Features

Voltage
600 V, 300 V
Length
5.311 in
Color
Black
Terminal Plating Material
Tin
Product Type
Barrier Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1437653-0
Zoro #
G200984633
UPC #
-
Country of Origin
China

Dimensions

Length
5.311 in
Screw Size
6-32

Details

Voltage
600 V, 300 V
Color
Black
Terminal Plating Material
Tin
Product Type
Barrier Strip
Centerline (Pitch)
.375 in
Terminal Material
Copper Alloy
Barrier Strip Style
Tri-Barrier
Current Rating (Max)
25 A
Mounting Insert
Without
Wire Range
22 to 12 AWG
Screw Head Type
Combo Phil-Slot
Housing Material
Thermoplastic
Bottom Termination Style
Printed Circuit Pin
Mounting Ears
Without
Mounting Angle
Vertical
Number of Positions
14
Terminal Plating Finish
Bright
Screw Material
Steel
Number of Rows
1
Screw Plating Material
Zinc Chromate
Block Style
Open Bottom with Standoffs
Number of Levels
1
UL Flammability Rating
UL 94V-0
Connector & Contact Terminates To
Printed Circuit Board
Current Rating
0.208333333333333, 25 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.