
6X6 ILL TACT SMT 160GF HI PURE GREEN
Mfr # 2-2213819-6
Zoro # G601009430
product price:Â $1.55
/ea
Sold in multiples of 450 for $697.50
Key Features
Mounting Type
Surface Mount
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Angle
Vertical
Number of Actuators
1
Process Sealed
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-2213819-6
Zoro #
G601009430
UPC #
-
Country of Origin
China
Details
Mounting Type
Surface Mount
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Angle
Vertical
Number of Actuators
1
Process Sealed
No
Actuator Color
Brown
Illuminated
With
Contact Current Rating
50 mA
Actuator Style
Rectangular
Dust Proof
No
Switch Contact Plating Material
Silver
Contact Base Material
Brass
Operating Function
Off (On)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.