Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6X6 ILL TACT SMT 260GF LI RED

  • Mfr # 3-2213819-9

  • Zoro # G501009820


product price: $1.65
/ea
Sold in multiples of 450 for $742.50

Key Features

Switch Contact Plating Material
Silver
Illuminated
With
Operating Function
Off (On)
Actuator Color
Brown
Process Sealed
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2213819-9
Zoro #
G501009820
UPC #
-
Country of Origin
China

Details

Switch Contact Plating Material
Silver
Illuminated
With
Operating Function
Off (On)
Actuator Color
Brown
Process Sealed
No
Mounting Angle
Vertical
Contact Current Rating
50 mA
Mounting Type
Surface Mount
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Actuators
1
Dust Proof
No
Contact Base Material
Brass
Actuator Style
Rectangular

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.