Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6X6 ILL TACT THT 260GF LI RED

  • Mfr # 3-2213818-9

  • Zoro # G601009867


product price: $1.55
/ea
Sold in multiples of 150 for $232.50

Key Features

Operating Function
Off (On)
Actuator Style
Rectangular
Contact Base Material
Brass
Dust Proof
No
Number of Actuators
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2213818-9
Zoro #
G601009867
UPC #
-
Country of Origin
China

Details

Operating Function
Off (On)
Actuator Style
Rectangular
Contact Base Material
Brass
Dust Proof
No
Number of Actuators
1
Contact Current Rating
50 mA
Illuminated
With
Mounting Type
Through Hole
Mounting Angle
Vertical
Configuration (Pole-Throw)
Single Pole - Single Throw
Process Sealed
No
Switch Contact Plating Material
Silver
Actuator Color
Brown

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.