Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 POS MONO SHAPE MKII TAB ASS Y GW 750.N

  • Mfr # 3-284477-3

  • Zoro # G500941350


product price: $1.29
/ea
Sold in multiples of 148 for $190.92

Key Features

Insulation Color
Red; Natural
Terminal Type
Standard Receptacle, Tab
Connection Material
Copper Alloy
Wire Range
22 to 16
Max. Temp.
130 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-284477-3
Zoro #
G500941350
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1.38 in

Details

Insulation Color
Red; Natural
Terminal Type
Standard Receptacle, Tab
Connection Material
Copper Alloy
Wire Range
22 to 16
Max. Temp.
130 Degrees C
Application
Printed Circuit Board
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.