Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70 MODU 2-PC CE RECP ASSY RoHS

  • Mfr # 6-534204-3

  • Zoro # G501042827


product price: $28.45
/ea
Sold in multiples of 25 for $711.25

Key Features

Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
AMPMODU
Standards
CSA LE7189; UL E28476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-534204-3
Zoro #
G501042827
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6.05 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
AMPMODU
Standards
CSA LE7189; UL E28476
Material
Thermoplastic
Color
Black
Connection Material
Phosphor Bronze
Number of Contacts
70
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Terminal Finish
Tin-Lead
Terminal Type
Through Hole - Solder
Current Rating
3 A
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.