Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70 POS PT CONNECTOR X2 XENPAK 15 AU

  • Mfr # 1367337-1

  • Zoro # G801040813


product price: $11.55
/ea
Sold in multiples of 480 for $5,544.00

Key Features

Max. Temp.
85°C
Application
Signal
Color
Black
Material
Liquid Crystal Polymer
Current Rating
0.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1367337-1
Zoro #
G801040813
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.38 µm

Details

Item
Connector
Max. Temp.
85°C
Application
Signal
Color
Black
Material
Liquid Crystal Polymer
Current Rating
0.5 A
Hole Center to Center
0.8 mm
Connection Material
Phosphor Bronze
Number of Contacts
70
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Terminal Type
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.