
70 POS PT CONNECTOR X2 XENPAK 30 AU
Mfr # 1367337-2
Zoro # G401040770
product price: $13.59
/eaSold in multiples of 960 for $13,046.40
Key Features
Max. Temp.
85°C
Application
Signal
Material
Liquid Crystal Polymer
Color
Black
Terminal Type
Surface Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1367337-2
Zoro #
G401040770
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Temp.
85°C
Application
Signal
Material
Liquid Crystal Polymer
Color
Black
Terminal Type
Surface Mount
Current Rating
0.5 A
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Hole Center to Center
0.8 mm
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
70
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.