Time Delay Relay, On Delay, 120V AC, DPDT

  • Mfr # 1423157-5

  • Zoro # G100974802


product price:  $817.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Minimum Time Setting
1.5 sec
Coil Voltage
120V AC
Contact Form
DPDT
Input Voltage
110 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1423157-5
Zoro #
G100974802
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
On Delay
Minimum Time Setting
1.5 sec
Coil Voltage
120V AC
Contact Form
DPDT
Input Voltage
110 VAC
Timer Range
1.5 “ 15 seconds
Type of Output
Relay
Operating Functions
On-Delay
Electrical Connection
Screw Terminals
Mounting - Relay
Panel Mount

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.