
7012PA=RLY STD ON 2P 125VDC 1
Mfr # 1-1423159-7
Zoro # G000974971
product price: $1,127.99
/ea
Free Shipping & Returns
Key Features
Delay Function
On Delay
Maximum Time Setting
1 sec
Contact Form
DPDT
Input Voltage
125 VDC
Mounting - Relay
Panel Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1423159-7
Zoro #
G000974971
UPC #
-
Country of Origin
United States
Details
Item
Time Delay Relay
Delay Function
On Delay
Maximum Time Setting
1 sec
Contact Form
DPDT
Input Voltage
125 VDC
Mounting - Relay
Panel Mount
Operating Functions
On-Delay
Timer Range
.1 “ 1 seconds
Type of Output
Relay
Electrical Connection
Screw Terminals
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.