Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time Delay Relay, On Delay, 96V DC, DPDT

  • Mfr # 7-1472995-7

  • Zoro # G200976379


product price: $1,462.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Minimum Time Setting
0.5 sec
Maximum Time Setting
5 sec
Coil Voltage
96V DC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1472995-7
Zoro #
G200976379
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
On Delay
Minimum Time Setting
0.5 sec
Maximum Time Setting
5 sec
Coil Voltage
96V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Operating Functions
On-Delay
Mounting - Relay
Mounting Bracket
Timer Range
.5 “ 5 seconds
Input Voltage
96
Electrical Connection
Screw Terminal
Contact Amp Rating (Resistive)
10A@240VAC
Type of Output
Relay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.