Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time Delay Relay, Off Delay, 28V DC, DPDT

  • Mfr # 2-1755142-5

  • Zoro # G600975200


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Off Delay
Coil Voltage
28V DC
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Input Voltage (VDC)
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1755142-5
Zoro #
G600975200
UPC #
-
Country of Origin
United States

Dimensions

Dimensions (L x W x H) (Approximate)
114.8 x 82.55 x 78.48 mm [ 4.52 x 3.25 x 3.09 in ]

Details

Item
Time Delay Relay
Delay Function
Off Delay
Coil Voltage
28V DC
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Input Voltage (VDC)
28
Mode of Operation
Off-Delay
Contact Current Rating (A)
10A@240VAC
Termination Type
Screw Terminal
Actuating System
DC
Option
Tamper-Proof Cap - Transparent
Delay Time
1 to 10 minutes
Relay Type
Time Delay
Type of Control
Knob
Repeatability (Max)
±10%
Mounting Type
Mounting Bracket
Operating Temperature Range (°C)
-30 to 75

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.