Shop SIEMENS
See all product information
Create Account
power contactor AC-1 275 A / 690 V / 40 °C 3-pole Uc: 200-220 V AC50-60
- Mfr # 3RT1456-6AM36
- Zoro # G915674379
product price:
$
744.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
200V AC to 220V AC
Number of Poles
3
Terminal Connection Type
Bar, Screw
Number of Auxillary Contacts
4
Full Load Amps-Resistive
275 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RT1456-6AM36
- Zoro #
- G915674379
- UPC #
- -
- Country of Origin
- Germany
Details
- Coil Voltage
- 200V AC to 220V AC
- Number of Poles
- 3
- Terminal Connection Type
- Bar, Screw
- Number of Auxillary Contacts
- 4
- Item
- Power Contactor
- Full Load Amps-Resistive
- 275 A
- Auxiliary Contact Form
- 2NC/2NO
- Standards
- CCC, CE, UKCA, UL, EAC
- Full Load Amps-Inductive
- 97 A
Description
This Siemens IEC Magnetic Contactor is a 3-pole device designed for IEC magnetic contactors. It uses a coil rated for operation within the specified voltage range; includes auxiliary contacts; features screw-type terminal connections.
Key features:
- Coil Voltage: 200-220 V AC — rated voltage for coil operation.
- Number of Poles: 3 — specifies the number of poles.
- Number of Auxiliary Contacts: 4 — specifies auxiliary contact count.
- Terminal Connection Type: Screw — type of terminal connection used.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.