Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7P MOD2 STIFT LEI

  • Mfr # 826925-7

  • Zoro # G401039927


product price: $1.15
/ea
Sold in multiples of 80 for $92.00

Key Features

Max. Temp.
105°C
Color
Green
Material
PBT
Type
Breakaway
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826925-7
Zoro #
G401039927
UPC #
-
Country of Origin
Germany

Dimensions

Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Color
Green
Material
PBT
Type
Breakaway
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Number of Contacts
14
Current Rating
5 A
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Contact Type
Pin
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.