Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 SDL FERRULE BULK PKG

  • Mfr # 520436-1

  • Zoro # G600941380


product price: $3.65
/ea
Sold in multiples of 50 for $182.50

Key Features

Finish
Bright
Color
Smoke Gray
Standards
UL, CSA
Cable Size
0.179 to 0.212 in
Material
Copper; Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520436-1
Zoro #
G600941380
UPC #
-
Country of Origin
United States

Dimensions

Cable Size
0.179 to 0.212 in

Details

Item
Ferrule
Finish
Bright
Color
Smoke Gray
Standards
UL, CSA
Material
Copper; Polycarbonate

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.