Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 MODII HDR DRRA B/A .100CL

  • Mfr # 4-146309-0

  • Zoro # G300939397


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Type
Breakaway
Color
Black
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-146309-0
Zoro #
G300939397
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount; Through Hole
Connection Material
Phosphor Bronze
Material
Thermoplastic
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Number of Rows
2
Current Rating
3 A
Contact Finish
Gold Plated
Number of Contacts
80
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead Plated; Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.