Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8/15P RAST 2.5 TabHeader Ex- Locking THV

  • Mfr # 1-1971924-5

  • Zoro # G900941479


product price: $1.79
/ea
Sold in multiples of 50 for $89.50

Key Features

Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
6 A
Height
15.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1971924-5
Zoro #
G900941479
UPC #
-
Country of Origin
United States

Dimensions

Height
15.5 mm
Length
40.1 mm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
6 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Connector/Cable Assembly
Max. Temp.
120°C
Connection Material
Copper Alloy
Features
Shrouded
Material
Nylon
Hole Center to Center
5 mm
Contact Finish
Silver Plated
Number of Rows
1
Number of Contacts
15
Contact Type
Tab
Current Rating
6 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Silver Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.