Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8P MOD II SHROUDED HEADER ST

  • Mfr # 826467-8

  • Zoro # G201044923


product price: $2.35
/ea
Sold in multiples of 200 for $470.00

Key Features

Max. Temp.
105°C
Standards
CUL E28476; CSA LR7189
Features
With Board Standoff
Color
Black
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826467-8
Zoro #
G201044923
UPC #
-
Country of Origin
Germany

Dimensions

Contact Plating Thickness
5 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Standards
CUL E28476; CSA LR7189
Features
With Board Standoff
Color
Black
Material
Glass-Filled Polyester
Terminal Finish
Tin Plated
Terminal Type
Surface Mount; Through Hole
Contact Type
Pin
Number of Contacts
8
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Hole Center to Center
2.54 mm
Connection Material
Copper-Zinc, Phosphor Bronze
Flammability Rating
UL 94 V-0
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.