
8POS 5.08MM CE R/A HDR TRM BLK
Mfr # 796638-8
Zoro # G000939925
product price: $4.09
/eaSold in multiples of 17 for $69.53
Key Features
Color
Green
Maximum Voltage
300 V
Current
15 A
Material
Glass-Filled Polyamide
Connector Type
Header
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796638-8
Zoro #
G000939925
UPC #
-
Country of Origin
Italy
Dimensions
Contact Plating Thickness
6 to 7 µm
Details
Color
Green
Maximum Voltage
300 V
Current
15 A
Material
Glass-Filled Polyamide
Connector Type
Header
Hole Center to Center
5.08 mm
Connection Material
Phosphor Bronze
For Use With
Printed Circuit Board
Max. Voltage
300V AC
Contact Finish
Tin Plated
Current Rating
15 A
Number of Contacts
8
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.