Zoro Homepage

8POS PIN DIA 1.3 HDR ASSY 90DEG SLDR SLD

  • Mfr # 1-776280-1

  • Zoro # G300937348


product price: $9.95
/ea
Sold in multiples of 8 for $79.60

Key Features

Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power, Signal
Width
1.498 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-776280-1
Zoro #
G300937348
UPC #
-
Country of Origin
United States

Dimensions

Width
1.498 in
Length
40.6 mm

Details

Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power, Signal
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Features
With Locking Interface; Sealable
IP Rating
IP6K9K
Hole Center to Center
4 mm
Terminal Type
Through Hole - Solder
Max. Temp.
125°C
Number of Contacts
8
Number of Rows
3
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.