Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 POS 5.08MM TERMI-BLOK TOP WI

  • Mfr # 1546074-9

  • Zoro # G200929931


product price: $6.49
/ea
Sold in multiples of 30 for $194.70

Key Features

Voltage
300 VAC
Color
Black
Screw Material
Brass
Pin Length
3.8 mm
Screw Flange
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546074-9
Zoro #
G200929931
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
3.8 mm
Screw Size
M3
PCB Tail Length
.15 in

Details

Voltage
300 VAC
Color
Black
Screw Material
Brass
Screw Flange
Without
Connector & Contact Terminates To
Printed Circuit Board
Connector System
Wire-to-Board
Wire Entry Angle
35°
Number of Positions
9
Screwless Terminal Block
No
Block Type
Stacking w/interlock
Connector Mounting Type
Board Mount
Header Type
Header Only
Number of Rows
1
Contact Mating Area Plating Material
Tin
Screw Plating Material
Nickel
Contact Current Rating (Max)
17.5 A
Housing Color
Black
Housing Material
PA 66
Contact Mount
Through Hole
Contact Base Material
Brass
Centerline (Pitch)
.2 in
Wire Range
30 to 12 AWG
Mounting Angle
Straight
Operating Temperature Range
-40 to 230°F
Threaded Flange
Without
Closed End
Without
Interlock
With
Circuit Application
Power & Signal
Connector Style
Header
Current Rating (Max)
17.5 A
Stacked Levels
Without
Wire Protection
With
Side Stackable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.