9P RAST 2.5 Tab Header Ex- Locking THV

  • Mfr # 5-1971817-9

  • Zoro # G700941532


product price:  $0.99
/ea
Sold in multiples of 75 for $74.25

Key Features

Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Height
15.5 mm
Maximum Operating Temperature
120 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1971817-9
Zoro #
G700941532
UPC #
-
Country of Origin
China

Dimensions

Height
15.5 mm
Length
0.98 in
Contact Plating Thickness
149.6 µin

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Connector/Cable Assembly
Connection Material
Copper Alloy
Features
Shrouded
Max. Temp.
120°C
Hole Center to Center
2.5 mm
Material
Nylon
Current Rating
6 A
Contact Finish
Tin Plated
Number of Rows
1
Number of Contacts
9
Contact Type
Tab
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.