Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, PCB Relay, 10 A, Solder Hook

  • Mfr # 7-1617814-4

  • Zoro # G500980366


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount
Electrical Connection
Solder Hook
Coil Voltage
48V DC
Current Rating
10 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1617814-4
Zoro #
G500980366
UPC #
-
Country of Origin
United States

Details

Item
PCB Relay
Mounting Style
Panel Mount
Electrical Connection
Solder Hook
Coil Voltage
48V DC
Current Rating
10 A
Contact Form
DPDT
Operating Temperature Range
-65 to 125°C
Shock
50G's, 11ms
Actuating System
DC
Contact Current Rating
10A
Coil Suppression Diode
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Contact Switching Voltage (Max)
28 VDC
Enclosure Type
Hermetically Sealed
Coil Resistance
1200 Ω
Vibration
20G's, 10 to 2000Hz
Relay Type
Military/Aerospace High Performance
Input Voltage
48 VDC
Coil Power Rating (DC)
1920 mW
Transistor Driver
Without
Coil Magnetic System
Non-Polarized, Monostable
Coil Latching
Without
MOSFET Driver
Without
Coil Polarity Protection Diode
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.